19-1/4 x 8 in. Tool Case
19-1/4 x 8 in. Tool Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The RIDGID® See Snake® CS6x Versa™ Carrying Case houses and protects the end users’ CS6x Versa monitor investment with confidence on and off the jobsite.
- The new CS6x Versa case will organize and safeguard the CS6x Versa monitor, Adapter, 115/230 Cords, 2 RIDGID Professional 18V batteries and 1 RIDGID Charger.
- Product compartments for: CS6x Versa Reporting Monitor, 115V Cord, 230V Cord, Adaptor, 2 RIDGID 18V Batteries, 1 RIDGID Charger
- Custom tooled case with RIDGID logo
Specifications
- Brand Model Compatibility:
- SeeSnake® Versa®
- Color Finish Name:
- Black, Red
- Height:
- 26-1/4
- Length:
- 19-1/4
- Material:
- Fabric
- Tool Storage Type:
- Tool Case
- UPC:
- 095691664839
- Weight:
- 4.64
- Width:
- 8