19-5/8 in. Carrying Case
19-5/8 in. Carrying Case
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Helps keep die sets organized.
Specifications
- Depth:
- 20-7/10
- Height:
- 3-9/10
- Length:
- 5-4/5
- Material:
- Metal
- Origin:
- Domestic
- Tool Type:
- Threader
- UPC:
- 095691386052
- Weight:
- 5.38
- Width:
- 4-9/16