This product requires certification to purchase.

2-1/2 in. 4-Blade Cutter for K-1500G Sectional Machine

RIDGID

2-1/2 in. 4-Blade Cutter for K-1500G Sectional Machine

  • Fast #
  • Part #R97940
  • Item #370415
  • Manufacturer Part #97940
5 out of 5 Customer Rating
Brand image
RIDGID

2-1/2 in. 4-Blade Cutter for K-1500G Sectional Machine

  • Fast #
  • Part #R97940
  • Item #370415
  • Manufacturer Part #97940
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement blade
  • For use with Ridgid 3" 4-blade cutter
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-1500G Sectional Machine
Fits Pipe Size:
2-1/2 in
Product Type:
Blade Set
UL Listed:
No
UPC:
095691979407