2-1/2 - 4 in. Die For 141 HD

You last purchased this on
 
RIDGID

2-1/2 - 4 in. Die For 141 HD

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

2-1/2 - 4 in. Die For 141 HD

  • Fast #
  • Part #R38120
  • Item #185159
  • Manufacturer Part #38120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nominal Pipe Taper
  • Use for both tapered and straight right-hand threads.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Maximum Capacity:
4 in
Nominal Pipe Size:
2-1/2 in - 4 in
Origin:
Domestic
Overall Box Size:
4-1/10 in x 3-4/5 in x 1-3/5 in
Pipe Capacity:
2-1/2 in - 4 in
Tool Type:
Threader Set
Type:
R38120