2-1/2 - 8 in. Pipe Cutter
2-1/2 - 8 in. Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable displacement cutter wheel square cuts with minimal burr on 21 ft pipe of nipple lengths without and open flames or sparks
- Great for cutting pipe for groove joining.
- Hydraulic foot pump helps operator control the feed rate.
- Add the RIDGID Pipe Roller for pipe beveling (second operator recommended).
- Heavy-duty design perfect for use in the field or shop.
- Heavy-duty design is perfect for field or shop use
- Adaptable for beveling
- Not recommended to cut cast iron pipe
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 2-1/2 in - 8 in
- Number of Tools Included:
- 1
- Power Source:
- Manual
- RPM:
- 30
- UPC:
- 095691507679
- Weight:
- 105 lb