This product requires certification to purchase.

2-1/2 in. Cutter

RIDGID

2-1/2 in. Cutter

  • Fast #
  • Part #R62870
  • Item #83805
  • Manufacturer Part #62870
3.5 out of 5 Customer Rating
Brand image
RIDGID

2-1/2 in. Cutter

  • Fast #
  • Part #R62870
  • Item #83805
  • Manufacturer Part #62870
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5759
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
  • Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
C-10, C-44, C-45, C-46, K-60SP
Diameter:
2-1/2 in
Length:
2-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutter, Spade
UPC:
095691628701