2-3/4 in. Screw (Pack of 6)
2-3/4 in. Screw (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with main components - 300/300A power drive machine
Documents
Specifications
- Brand Model Compatibility:
- 300, 300A and 535
- Length:
- 2-3/4 in
- Package Quantity:
- Pack of 6
- Portable:
- No
- Product Type:
- Screw
- Size:
- 5/16 in - 18
- UL Listed:
- No
- UPC:
- 095691452955
- Width:
- 5/16 in