2-3/4 in. 3/8 in. Single Pipe Extractor 82
2-3/4 in. 3/8 in. Single Pipe Extractor 82
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
- For schedule 40 pipe
Specifications
- Fits Pipe Size:
- 3/8 in
- Length:
- 2-4/5 in
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Reamer
- UPC:
- 095691356055
- Weight:
- 2-1/2 oz