2 - 4 in. Hinge Cutter
Model 424S 2 - 4 in. Hinge Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cut steel pipes 2 to 4-inches in diameter.
- Four-wheel design allows for cuts when 360° rotation around a pipe is not possible.
- Built out of heavy duty steel and cast iron ,and backed by the RIDGID Lifetime Warranty.
- 360 rotation not required due to 4 cutter wheels.
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Model 424S
- Cutting Capacity:
- 2 in - 4 in
- GSA Approved:
- No
- Handle Type:
- T-handle
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Portable:
- No
- Tool Type:
- Pipe Cutter
- Type:
- RID73162
- UL Listed:
- No
- UPC:
- 095691731623
- Weight:
- 13-1/2