2 - 4 in. R4S Heavy Duty Pipe Cutter
2 - 4 in. R4S Heavy Duty Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 111-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick clean cuts steel pipes 2 to 4-inches in diameter.
- Extra-long shank protects the adjustment threads
- Second handle for two-man leverage
- Displaces the material as the cutter is rotated around the pipe so no material is removed.
- Alternative cutter wheels available for Stainless Steel or grey cast iron
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 2 in - 4 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Pipe Cutter
- Type:
- R32840
- UPC:
- 095691328403
- Weight:
- 18