This product requires certification to purchase.

2-5/16 x 1 in. Square Cut Screw Extractor with Turnut

RIDGID

2-5/16 x 1 in. Square Cut Screw Extractor with Turnut

  • Fast #
  • Part #R35535
  • Item #372426
  • Manufacturer Part #35535
3.3 out of 5 Customer Rating
Brand image
RIDGID

2-5/16 x 1 in. Square Cut Screw Extractor with Turnut

  • Fast #
  • Part #R35535
  • Item #372426
  • Manufacturer Part #35535
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Screw diameter sizes range from 1<SLASH/>4" <ENDASH/> 9<SLASH/>16".
  • Maximum depth 1".
  • Pack of six.
  • Requires Certification

Specifications

Height:
1/5
Length:
4
Number of Pieces:
6 Piece
UPC:
095691355355
Weight:
0.03