2-9/16 x 3/4 in. Auger
2-9/16 x 3/4 in. Auger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 303-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-6200, K-750, K-7500
- Diameter:
- 3/4
- Length:
- 2-9/16
- Material:
- Steel
- Tool Type:
- Auger
- UPC:
- 095691925008