2 ft. x 5/8 in. Leader
2 ft. x 5/8 in. Leader
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1171-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-6200, K-750, K-7500, K-750R
- Diameter:
- 5/8 in
- Length:
- 2 ft
- Product Type:
- Leader
- UPC:
- 095691925558
- Weight:
- 2 lb