2 in. Chain Wrench
2 in. Chain Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 810-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy-to-hold I-beam handle design.
- Rated for maximum tightening grip on 2-inch diameter pipe.
- 18-1/2-inch chain can hold pipe up to 5-inches in diameter.
- Replaceable, alloy steel jaw maximizes gripping strength.
- Manufactured using U.S. steel in Elyria, Ohio.
Specifications
- Capacity:
- 2 in
- Handle Length (in):
- 14
- Handle Material:
- Metal
- Length:
- 18-1/2
- Material:
- Alloy Steel
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Wrench
- UPC:
- 095691313157
- Weight:
- 2.75
- WrenchType:
- Chain