This product requires certification to purchase.

2 in. Cutter

RIDGID

2 in. Cutter

  • Fast #
  • Part #R92535
  • Item #370076
  • Manufacturer Part #92535
5 out of 5 Customer Rating
Brand image
RIDGID

2 in. Cutter

  • Fast #
  • Part #R92535
  • Item #370076
  • Manufacturer Part #92535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3711
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the Ridgid® C-24, C-25, C-26, C-27, C-28, C-29, C-75, C-100, C-27HC, C-24HC, C-75HC and C-100HC cables
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Ridge Tool K-6200, K-750, K-7500, or K750R
Length:
2
Product Type:
Cutter
UPC:
095691925350