2 in. Cutter Roll
2 in. Cutter Roll
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- E1751 Cttr Roll
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 2 in
- Depth:
- 6
- Height:
- 1
- Length:
- 4-1/2
- UL Listed:
- No
- UPC:
- 095691343055
- Weight:
- 0.25