2 in. Die Head
Model No. 12-R 2 in. Die Head
Product Details
Product Details
- Dependable, heavy-duty construction
- Easily locks into threader for secure operation
- Alloy die is easy to replace
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 258, 258XL, Model 700
- Collection:
- Model No. 12-R
- End Connection 1:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 2 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Die Head
- UPC:
- 095691374158