This product requires certification to purchase.

2 in. Nipple Chuck Wrench

RIDGID

2 in. Nipple Chuck Wrench

  • Fast #
  • Part #R51020
  • Item #376090
  • Manufacturer Part #51020
4.4 out of 5 Customer Rating
Brand image
RIDGID

2 in. Nipple Chuck Wrench

  • Fast #
  • Part #R51020
  • Item #376090
  • Manufacturer Part #51020
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Holds short or close nipples for threading.
  • For use with 300 Power Drive, 300 Compact, 535 and 1822 (with adapter kit) and 1224 Threading Machines.
  • For use with Ridgid® 300 power drive, 300, 535, 535A, 1822, 1224 threading machines
  • Requires Certification

Specifications

Application:
Commercial, Residential
Pipe Capacity:
2 in
Product Type:
Wrench
Tool Type:
Chuck Adapter
UPC:
095691510204
Weight:
1/4 lb