This product requires certification to purchase.

2 in. NPT Manual Die Head

RIDGID

2 in. NPT Manual Die Head

  • Fast #
  • Part #R20943
  • Item #2393840
  • Manufacturer Part #20943
5 out of 5 Customer Rating
Brand image
RIDGID

2 in. NPT Manual Die Head

  • Fast #
  • Part #R20943
  • Item #2393840
  • Manufacturer Part #20943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 in. NPT 11-R Die Head
  • Standard equipment
  • Requires Certification

Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Nominal Pipe Size:
2 in
Tool Type:
Pipe Die
Type:
R20943
UPC:
095691209436