2 in. Reamer Cone Assembly
2 in. Reamer Cone Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the Ridgid®copper cutting/prep machine models 122 and 122XL
Documents
Specifications
- Application:
- Commercial, Residential
- Height:
- 3-3/10
- Length:
- 4-1/4
- Pipe Capacity:
- 2 in
- Type:
- R94687
- UPC:
- 095691946874
- Weight:
- 0.04