This product requires certification to purchase.

2 in. Cable Head

RIDGID

2 in. Cable Head

  • Fast #
  • Part #R63060
  • Item #377575
  • Manufacturer Part #63060
4.3 out of 5 Customer Rating
Brand image
RIDGID

2 in. Cable Head

  • Fast #
  • Part #R63060
  • Item #377575
  • Manufacturer Part #63060
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3124
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-3800, K-400, K-50
Fits Pipe Size:
3/8 in - 1/2 in
Length:
2
Material:
Steel
Product Type:
Chain Knocker
UPC:
095691630605