200 ft. Drum Machine with Pigtail and Standard Accessory
200 ft. Drum Machine with Pigtail and Standard Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete unit includes: AUTOFEED® controls, 5/8-inch pigtail and standard accessories.
- AUTOFEED® automatically advances and retrieves the cable at up to 28-feet per minute.
- Drum houses the cable separately, allowing you to easily change to the a ½-inch RIDGID® K-3800 drum (sold separately).
- Designed Durable and Stable – Low center of gravity frame design and custom kickstand keep machine firmly anchored during operation. Rugged, corrosion-resistant polyethylene drum is rust and dent proof. Double tubular frame is lightweight and designed for extra strength.
- Direct drive 4/10 HP motor for enhanced power; spins at 285 RPMs.
Recommended Accessories
Specifications
- AMP:
- 5.6
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 200 ft
- Diameter:
- 24-1/2
- Height:
- 24
- Horsepower:
- 2/5 hp
- Length:
- 24-1/2
- Power Source:
- AC
- RPM:
- 285
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- UPC:
- 095691957375
- Volts:
- 115V
- Weight:
- 98
- Width:
- 18-3/4