22 in. Sectional Cable Carrier
22 in. Sectional Cable Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Guide tube for easy loading and onleading sections of cable
- Capacity for (4) 1-1/4" cables or (5) 7/8" cables
- Rotating base to aid loading and unloading of cables
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 22 in
- Height:
- 13-3/4 in
- Product Type:
- Cable Carrier
- Size:
- 22 in x 13-3/4 in
- Tool Type:
- Cable
- UL Listed:
- No
- UPC:
- 095691617088
- Weight:
- 33 lb