This product requires certification to purchase.

220 ft. x 1/2 in. Hose

RIDGID

220 ft. x 1/2 in. Hose

  • Fast #
  • Part #R51597
  • Item #376183
  • Manufacturer Part #51597
4.7 out of 5 Customer Rating
Brand image
RIDGID

220 ft. x 1/2 in. Hose

  • Fast #
  • Part #R51597
  • Item #376183
  • Manufacturer Part #51597
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose designed specifically for Ridgid jetters
  • Requires Certification

Specifications

Application:
Commercial, Floor Drains, Residential, Shower Drains
Brand Model Compatibility:
KJ-1350, KJ-1750, KJ-2200
Diameter:
1/4 in
Diameter - Outside:
1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Sizes:
1/4 in
Length:
200 ft
Product Type:
Hose
Size:
1/4 in x 200 ft
Thickness:
0.50 in
UL Listed:
No
UPC:
095691515971