24 in. Replacement Jaw and Pin
24 in. Replacement Jaw and Pin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pin, Heel Jaw 24 Wrench
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- E4785 And Model 24
- Length:
- 24 in
- Pipe Capacity:
- 3 in
- Product Type:
- Heel Jaw Pin
- UPC:
- 095691317155