This product requires certification to purchase.

24 x 3 in. End Pipe Wrench

RIDGID

24 x 3 in. End Pipe Wrench

  • Fast #
  • Part #R89445
  • Item #55611
  • Manufacturer Part #89445
3.9 out of 5 Customer Rating
Brand image
RIDGID

24 x 3 in. End Pipe Wrench

  • Fast #
  • Part #R89445
  • Item #55611
  • Manufacturer Part #89445
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-Duty Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.
  • Jaw opens parallel to handle
  • Narrow hook jaw head
  • Easy-spin, non-stick adjustment nut
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Handle Material:
Cast Iron
Length:
24
Material:
Steel
Maximum Capacity:
3 in
Pipe Capacity:
3 in
UPC:
095691894458
Weight:
9.75