25 ft. x 1-1/4 in. Leader
25 ft. x 1-1/4 in. Leader
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drain cable leader
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-1500
- Diameter:
- 1-1/4 in
- Length:
- 25 ft
- Product Type:
- Leader
- UL Listed:
- Yes
- UPC:
- 095691630902
- Weight:
- 2.75 lb