25 ft. x 1/4 in. Drain Snake
25 ft. x 1/4 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement cable with a bulb auger
- For use with sink machines
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-3800
- Corded Cordless:
- Corded
- Diameter:
- 1/4
- Length:
- 25
- Product Type:
- Cable
- UL Listed:
- No
- UPC:
- 095691506528
- Weight:
- 3.5