25 ft. x 1/4 in. Drain Snake
25 ft. x 1/4 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AUTOFEED design helps you feed and retrieve the cable without touching it.
- Attached 1/4" X 25' Bulb Head cable provides good flexibility and cleaning power.
- Lightweight polyethylene drum will not dent or rust
- Comfortable hand grip.
- Pull the trigger and turn the drum for a clean drain without the mess.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 25 ft
- Fits Pipe Size:
- 1/4 in
- Height:
- 7 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 095691570383
- Weight:
- 3.6 lb