25 ft. x 5/16 in. Drain Snake
25 ft. x 5/16 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 232-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/16" diameter
- 25' length
- Sink cable with drop head auger
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-45
- Cable Length (ft):
- 25 ft
- Corded Cordless:
- Corded
- Diameter:
- 5/16
- Height:
- 5/16
- Material:
- Plastic
- Material Type:
- Vinyl
- Pipe Capacity:
- 5/16 in
- Product Type:
- Cable
- UL Listed:
- No
- UPC:
- 095691622358
- Weight:
- 3