This product requires certification to purchase.

25 ft. x 5/8 in. Inner Core Cable

RIDGID

25 ft. x 5/8 in. Inner Core Cable

  • Fast #
  • Part #R92460
  • Item #370062
  • Manufacturer Part #92460
3.7 out of 5 Customer Rating
Brand image
RIDGID

25 ft. x 5/8 in. Inner Core Cable

  • Fast #
  • Part #R92460
  • Item #370062
  • Manufacturer Part #92460
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 38
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inner core cable
  • Inner Core cables provide good flexibility and more cleaning power to the cable end
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-6200, K-750, K-7500 and K-750R
Diameter:
5/8
Length:
25
Product Type:
Inner Core Cable
UPC:
095691924605
Weight:
24