25 in. Case For 11R OR 12R Thread
25 in. Case For 11R OR 12R Thread
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Helps keep die sets organized.
Documents
Specifications
- Depth:
- 25 in
- Height:
- 14 in
- Length:
- 25 in
- Material:
- Plastic
- Origin:
- Global
- Tool Storage Type:
- Tool Case
- UPC:
- 095691212184
- Weight:
- 6 lb
- Width:
- 5 in