This product requires certification to purchase.

2500 Adjustable Machine Pipe Support

RIDGID

2500 Adjustable Machine Pipe Support

  • Fast #
  • Part #R42505
  • Item #1981
  • Manufacturer Part #42505
4.2 out of 5 Customer Rating
Brand image
RIDGID

2500 Adjustable Machine Pipe Support

  • Fast #
  • Part #R42505
  • Item #1981
  • Manufacturer Part #42505
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for use with threading machines, roll grooving, or other pipe working applications.
  • Ideal for use with threading machines, roll grooving, or other pipe working applications
  • Requires Certification

Specifications

Height:
33
Pipe Capacity:
6 in
UPC:
095691425058
Weight:
23
Work Load Limit:
2500