This product requires certification to purchase.

254 SPRL Reamer

RIDGID

254 SPRL Reamer

  • Fast #
  • Part #R34960
  • Item #372279
  • Manufacturer Part #34960
3.9 out of 5 Customer Rating
Brand image
RIDGID

254 SPRL Reamer

  • Fast #
  • Part #R34960
  • Item #372279
  • Manufacturer Part #34960
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Model 2-S Spiral Ratchet Reamer – Self-feeding spiral design for extra-fast and easy hand reaming. Model 2-S Reamer is not suitable for power reaming.
  • Models 2 and 3 Ratchet Reamers – Long taper design will not dig in. Suitable for use with power drives.
  • Model 254 Spiral Ratchet Reamer – Hollow center reduces weight. Large pressure plate. Hardened alloy steel cone removable for sharpening. Not suitable for power reaming.
  • Model No. 254 Spiral Ratchet Reamer has a hollow center which reduces weight
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Pipe Capacity:
2-1/2 in - 4 in
Tool Type:
Reamer
UPC:
095691349606
Weight:
14 lb