27 in. Round Point Shovel with Handle
27 in. Round Point Shovel with Handle
Package Quantity Info:
EA: 1 IP: 6 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Blade size 8-5/8 In. x 11-1/2 In.
- Burnished, lacquered ash handles are double-riveted to blade socket
- RIDGID shovel blades and shanks are one-piece, rustproof 14-gauge steel, taper-formed and then heat treated. Round blades have a slip-resistant, turned step. Burnished, lacquered ash handles are double-riveted to blade socket.
- Round blades have a slip-resistant, turned step
Specifications
- Application:
- Commercial, Residential
- Handle Length (in):
- 27 in
- Origin:
- Global
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Type:
- R52310
- Weight:
- 4 lb