2A Pipe Cutter Roller Pin For Ridgid 535
2A Pipe Cutter Roller Pin For Ridgid 535
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Pin for the cutter on the Ridgid® model 535-manual pipe and bolt threading machine
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 300, 535, 820, 1210, 1215, 1233 and 1822
- Depth:
- 6 in
- GSA Approved:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Package Quantity:
- Pack of 5
- Portable:
- No
- Tool Type:
- Roller Pin
- UL Listed:
- No
- UPC:
- 095691347800
- Weight:
- 0.2 lb