This product requires certification to purchase.

3/4 in. Drum Machine with Dual 8.0Ah Batteries & Charger

RIDGID

3/4 in. Drum Machine with Dual 8.0Ah Batteries & Charger

  • Fast #
  • Part #R73048
  • Item #10076072
  • Manufacturer Part #73048
5 out of 5 Customer Rating
Brand image
RIDGID

3/4 in. Drum Machine with Dual 8.0Ah Batteries & Charger

  • Fast #
  • Part #R73048
  • Item #10076072
  • Manufacturer Part #73048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Performance – RIDGID's most powerful drum machines features a Brushless DC motor spins up to 230 RPM.
  • Power – FXP Battery provides cordless freedom and powerful performance
  • Cable Counter – Measures cable distance in the drain line
  • Quick Change Drum – Toolless setup and easy transport
  • AUTOFEED® – Advance and retrieve cable up to 28’ (8.5 m) per minute with zero tools required for setup
  • Design – Compact cart with telescoping handle, front and rear holds, and stair climbers
  • Connected – Create shareable job insights and manage your tool history data with the RIDGID Link app
  • Cable - Compatible with 5/8" & 3/4" RIDGID Drum Machine Cables. Sold separately.
  • Requires Certification
Dimensions & Measurements
Height
35 in
Length
37 in
Weight
145.8 lb
Width
22 in
Characteristics & Features
Brand Model Compatibility
FXP Batteries, 5/8" Drum Machine Cables, 11/16" Drum Machine Cables, 3/4" Drum Machine Cables, Front Guide Hose, Drum Machine Tools & Cutter Heads
Color Finish Name
Red
Handle Material
Polymer
Material
Metal
Electrical & Operational Information
AMP
15
Horsepower
0.75 hp
Power Source
DC
RPM
230
Volts
54V
Warranty & Product Information
Application
Commercial, Residential
Type
R73048
UPC
095691730480