3/4 in. Fitting Brush for Ridgid 124 Copper Cleaning Machine
3/4 in. Fitting Brush for Ridgid 124 Copper Cleaning Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 34721-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cleaning Brushes: 13 Internal, Standard-duty wire for 1/2" - 4" fittings
- External Cleaning Brush and Deburring Cutter: For 1/2" - 2" fittings and 1/2" - 4" tube
- Reamer: Replaceable blade for 1/2" - 2" tube
- Accessories: No. 126 Facing Cutter - Replaceable hardened steel insert
- Fitting Brushes: Small internal brushes for refrigeration and air conditioning
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 3/4 in
- Height:
- 2-2/5
- Length:
- 3-2/5
- UPC:
- 095691422552
- Weight:
- 0.45