3-1/2 in. Cutter
3-1/2 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridge Tool K-6200, K-750, K-7500, or K750R
- Length:
- 3-1/2 in
- Product Type:
- Cutter
- UPC:
- 095691924902