3/8 in Toolset T240 Bulb Spade
3/8 in Toolset T240 Bulb Spade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/8" (10 mm) cable best for 1 1/2" to 3" (40 mm to 75 mm) lines.
- 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines.
- Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
- Retractable Handle - high-handle height during transport.
- Cable Control System - causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
- "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 3/8
- Product Type:
- Drain Opener
- Tool Type:
- Drum Machine
- Type:
- R12128
- UPC:
- 095691121288
- Weight:
- 0