This product requires certification to purchase.

3 ft. Camera

RIDGID

3 ft. Camera

  • Fast #
  • Part #R40358
  • Item #4318482
  • Manufacturer Part #40358
3.7 out of 5 Customer Rating
Brand image
RIDGID

3 ft. Camera

  • Fast #
  • Part #R40358
  • Item #4318482
  • Manufacturer Part #40358
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Battery Size:
3.7V
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
SeeSnake® microReel™
Cable Length (ft):
3 ft
GSA Approved:
No
Material:
Aluminum
Portable:
No
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Camera
UL Listed:
No
UPC:
095691403582