This product requires certification to purchase.

3 in. Center Guides 20-Pack

RIDGID

3 in. Center Guides 20-Pack

  • Fast #
  • Part #R64497
  • Item #3306258
  • Manufacturer Part #64497
3.4 out of 5 Customer Rating
Brand image
RIDGID

3 in. Center Guides 20-Pack

  • Fast #
  • Part #R64497
  • Item #3306258
  • Manufacturer Part #64497
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Guides for push camera to keep it centered in a 3" line
  • Attached to end of the real, next to the camera to keep it out of any liquid that may be in the line and keep it centered allowing for a better picture
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake® Video Inspection Systems
Diameter:
3
Fits Pipe Size:
3 in
Package Quantity:
Pack of 20
UPC:
095691644978