This product requires certification to purchase.

3 in. Cutter

RIDGID

3 in. Cutter

  • Fast #
  • Part #R62925
  • Item #377563
  • Manufacturer Part #62925
5 out of 5 Customer Rating
Brand image
RIDGID

3 in. Cutter

  • Fast #
  • Part #R62925
  • Item #377563
  • Manufacturer Part #62925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2343
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spiral cutter
  • Auger head
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-60SP, K1500, K1500G, K1500SP, K5208
Length:
3 in
Material:
Steel
Product Type:
Spiral Cutter
UPC:
095691629258