3 in. Cutter
3 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K1500G, K1500SP, Tool K1500
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Grease Cutter
- Size:
- 3 in
- UL Listed:
- Yes
- UPC:
- 095691630759