3 in. C24 Head Chain Wrench
3 in. C24 Head Chain Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-hold I-beam handle design.
- Rated for maximum tightening grip on 3-inch diameter pipe.
- 20-1/4-inch chain can hold pipe up to 5-inches in diameter pipe.
- Replaceable, alloy steel jaw maximizes gripping strength.
- Manufactured using U.S. steel in Elyria, Ohio.
Specifications
- Capacity:
- 3 in
- Handle Length (in):
- 24 in
- Handle Material:
- Metal
- Length:
- 20-1/4 in
- Material:
- Steel
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in
- Tool Type:
- Wrench
- UPC:
- 095691313256
- Weight:
- 8.25 lb
- WrenchType:
- Chain