This product requires certification to purchase.

3 in. Dolly Roller Pipe

RIDGID

3 in. Dolly Roller Pipe

  • Fast #
  • Part #R97832
  • Item #1882046
  • Manufacturer Part #97832
5 out of 5 Customer Rating
Brand image
RIDGID

3 in. Dolly Roller Pipe

  • Fast #
  • Part #R97832
  • Item #1882046
  • Manufacturer Part #97832
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dolly roller allows for easy transportation between jobs
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake®
Fits Pipe Size:
6 in
Length:
6-1/2 in
Product Type:
Dolly
UPC:
095691978325
Volts:
3.7V
Width:
6 in