3 x 18 in. Aluminum Rapid Grip Wrench
3 x 18 in. Aluminum Rapid Grip Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 460-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All the great benefits of the heavy-duty Rapid Grip wrench. 35% lighter than heavy-duty models.
- Quick one-handed operation makes your jobs move faster.
- The spring-loaded jaw design provides rapid ratcheting action.
- Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Aluminum, Black
- Handle Material:
- Aluminum
- Length:
- 18
- Material:
- Aluminum
- Maximum Capacity:
- 3 in
- Pipe Capacity:
- 3 in
- Tool Type:
- Pipe Wrench
- UPC:
- 095691126986
- Weight:
- 4.3