This product requires certification to purchase.

30 ft. x 1/4 in. Cable

RIDGID

30 ft. x 1/4 in. Cable

  • Fast #
  • Part #R21338
  • Item #2820627
  • Manufacturer Part #21338
3.4 out of 5 Customer Rating
Brand image
RIDGID

30 ft. x 1/4 in. Cable

  • Fast #
  • Part #R21338
  • Item #2820627
  • Manufacturer Part #21338
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 290
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Replacement cable only
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Diameter:
1/4
Length:
30
Product Type:
Cable
UL Listed:
No
UPC:
095691213389