This product requires certification to purchase.

300 ft. x 3/8 in. Hose

RIDGID

300 ft. x 3/8 in. Hose

  • Fast #
  • Part #R64857
  • Item #794309
  • Manufacturer Part #64857
5 out of 5 Customer Rating
Brand image
RIDGID

300 ft. x 3/8 in. Hose

  • Fast #
  • Part #R64857
  • Item #794309
  • Manufacturer Part #64857
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose designed specifically for Ridgid jetters
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
KJ-3100 Water Jetter
Diameter:
3/8 in
Diameter - Outside:
5/8 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fits Pipe Size:
3/8 in
Fitting Sizes:
1/4 in
Length:
300 ft
Product Type:
Hose
UPC:
095691648570