This product requires certification to purchase.

3/16 - 1-1/8 in. Tube Cutter

RIDGID

Model 15 3/16 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #R32925
  • Item #5894
  • Manufacturer Part #32925
5 out of 5 Customer Rating
Brand image
RIDGID

Model 15 3/16 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #R32925
  • Item #5894
  • Manufacturer Part #32925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 1656
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Beefy X-CEL™ knob assures a firm grip for easier cutting
  • Fold-away reamer stores in frame for tube preparation
  • Spare cutting wheel in knob
  • Spare cutter wheels included for maximum uptime
  • Standard wheel is the E-1240
  • Includes spare cutter wheels for maximum uptime
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 15
Cutting Capacity:
3/16 in - 1-1/8 in
GSA Approved:
No
Handle Type:
Knob
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter
UPC:
095691329257
Weight:
0.5